EE538260-90010
Description
EE538260-90010 ; TRB SINGLE ASSEMBLY>36 OD
Part # EE538260-90010
BDI # 1355298
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Outside Diameter - Millimeter:
939.8
Bore - Millimeter:
660.4
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657137
Assembly Components:
EE538260 (1) | 538370 (1)
Basic Number:
EE538260
Precision Class:
Standard
KG350AR0
Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350AR0-RBC
BDI # 797427
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG350XP0
Description
KG350XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350XP0-RBC
BDI # 797429
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG350CP0
Description
KG350CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350CP0-RBC
BDI # 797428
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG350AR0
Description
KDN.KG350AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 35"IDX37"OD
Part # KDN.KG350AR0
BDI # 22925015
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)