MM155EX CR DU 300

COMPARE

MM155EX CR DU 300

Description
MM155EX CR DU 300 PRECISION BALL BEARING ; POR EA = PAA/SET

TIMKEN

Part # MM155EX CR DU 300

BDI # 1366712

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MMXC9324WI21CRDB300FS545

COMPARE

2MMXC9324WI21CRDB300FS545

Description
2MMXC9324WI21CRDB300FS545 PREC BALL BRG ; PHENOLIC AC

TIMKEN

Part # 2MMXC9324WI21CRDB300FS545

BDI # 24619537

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MMX9324WI21CRDB300

COMPARE

2MMX9324WI21CRDB300

Description
2MMX9324WI21CRDB300 PRECISION BALL BRG ; POR P4S

TIMKEN

Part # 2MMX9324WI21CRDB300

BDI # 24624576

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY