300RU92 AD1112 R3
Description
300RU92 AD1112 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 300RU92 AD1112 R3
BDI # 1336401
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456365
Number of Rows of Rollers:
Single Row
300RN30 R3
Description
300RN30 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # 300RN30 R3
BDI # 1336399
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456363
Number of Rows of Rollers:
Single Row
300RN92 R3
Description
300RN92 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # 300RN92R3
BDI # 1336400
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456364
Number of Rows of Rollers:
Single Row
300RXL1845W33W2W30BC4
Description
300RXL1845W33W2W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 300RXL1845W33W2W30BC4
BDI # 1336403
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
300ARXSL1845W30BC4
Description
300ARXSL1845W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 300ARXSL1845W30BC4
BDI # 1336393
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
13.071
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No