NJ 2312 ECP/P64VQ015
Description
NJ 2312 ECP/P64VQ015 CYLINDRICAL RLR BRG
Part # NJ 2312 ECP/P64VQ015
BDI # 1304856
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 2317 ECML/P64VQ015
Description
NJ 2317 ECML /P64VQ015 CYL RLR BRG ; NON-RETURNABLE
Part # NJ 2317 ECML/P64VQ015
BDI # 1304863
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N 311 ECMB/P6
Description
N 311 ECMB /P6 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # N 311 ECMB/P6
BDI # 1267466
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454870
Number of Rows of Rollers:
Single Row
NU 211 ECML/P63H
Description
NU 211 ECML /P63H CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 211 ECML/P63H
BDI # 1305194
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 215 ECML/P63H
Description
NU 215 ECML /P63H CYLINDRICAL RLR BRG
Part # NU 215 ECML/P63H
BDI # 1305207
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No