Page 1 of 13

Next

Compare
NU314ETC3P6

COMPARE

NU314ETC3P6

Description
NU314ETC3P6 CYLINDRICAL ROLLER BEARING

NSK

Part # NU314ETC3P6

BDI # 17760909

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 315 ECM/P64VA301

COMPARE

NU 315 ECM/P64VA301

Description
NU 315 ECM /P64VA301 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

SKF

Part # NU 315 ECM/P64VA301

BDI # 1305363

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2313ETC3P6

COMPARE

NU2313ETC3P6

Description
NU2313ETC3P6 CYLINDRICAL ROLLER BEARING

NSK

Part # NU2313ETC3P6

BDI # 17760862

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU211EWP6

COMPARE

NU211EWP6

Description
NU211EWP6 CYLINDRICAL ROLLER BEARING

NSK

Part # NU211EWP6

BDI # 17760776

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2215ETC3P6

COMPARE

NJ2215ETC3P6

Description
NJ2215ETC3P6 CYLINDRICAL ROLLER BEARING

NSK

Part # NJ2215ETC3P6

BDI # 17760760

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY