NN3012ZTBKRE8CC0P3

COMPARE

NN3012ZTBKRE8CC0P3

Description
NN3012ZTBKRE8CC0P3 CYLINDRICAL RLR BRG ; 60MM BOREX95MM ODX26MM W 2-ROW

NSK

Part # NN3012ZTBKRE8CC0P3

BDI # 17760852

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Tapered
Retainer: Yes

Cage Material: PPS Resin
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY