Page 1 of 70

Next

Compare
NN3015MBKRE44CC1P4

COMPARE

NN3015MBKRE44CC1P4

Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW

NSK

Part # NN3015MBKRE44CC1P4

BDI # 1191999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 6024
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NNU4924KC1NAP4

COMPARE

NNU4924KC1NAP4

Description
NNU4924KC1NAP4 CYLINDRICAL ROLLER BRG

NTN

Part # NNU4924KC1NAP4

BDI # 17148752

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3008MBKRCC1P4

COMPARE

NN3008MBKRCC1P4

Description
NN3008MBKRCC1P4 CYLINDRICAL ROLLER BRG

NSK

Part # NN3008MBKRCC1P4

BDI # 17760845

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3009TBE44CCG8P4

COMPARE

NN3009TBE44CCG8P4

Description
NN3009TBE44CCG8P4 CYLINDRICAL ROLLER BRG

NSK

Part # NN3009TBE44CCG8P4

BDI # 17760847

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: Yes

Cage Material: PPS Resin
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3010MBE44CC1P4

COMPARE

NN3010MBE44CC1P4

Description
NN3010MBE44CC1P4 CYLINDRICAL ROLLER BRG

NSK

Part # NN3010MBE44CC1P4

BDI # 17760848

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY