Page 1 of 70

Next

Compare
NN3015MBKRE44CC1P4

COMPARE

NN3015MBKRE44CC1P4

Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW

NSK

Part # NN3015MBKRE44CC1P4

BDI # 1191999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 6024
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NNU4924KC1NAP4

COMPARE

NNU4924KC1NAP4

Description
NNU4924KC1NAP4 CYLINDRICAL ROLLER BRG

NTN

Part # NNU4924KC1NAP4

BDI # 17148752

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N1032

COMPARE

N1032

Description
N1032 CYLINDRICAL ROLLER BEARING

NTN

Part # N1032

BDI # 20392920

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3017MBKRCC1P4

COMPARE

NN3017MBKRCC1P4

Description
NN3017MBKRCC1P4 CYLINDRICAL ROLLER BRG ; 85MM ID 130MM OD 34MM WD DBL ROW

NSK

Part # NN3017MBKRCC1P4

BDI # 17760737

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3026MBKRE44CC1P4

COMPARE

NN3026MBKRE44CC1P4

Description
NN3026MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 130MM BOREX200MM ODX52MM W 2-ROW

NSK

Part # NN3026MBKRE44CC1P4

BDI # 1192012

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 566164
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY