Page 1 of 13

Next

Compare
5S-BNT908DTUP

COMPARE

5S-BNT908DTUP

Description
5S-BNT908DTUP SPINDLE BALL BRG ; 40MM X62MMX24MM DBL ROW

NTN

Part # 5S-BNT908DTUP

BDI # 1204107

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | UP Precision Class | High Speed | Corrosion Resistant Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring

Price Inventory : Available to order
Loading Price
QTY
NN 3016 KTN/UPW33

COMPARE

NN 3016 KTN/UPW33

Description
NN 3016 KTN /UPW33 CYL ROLR BRG ; NON-RETURNABLE

SKF

Part # NN 3016 KTN/UPW33

BDI # 1305046

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N212ET2CS08UP-21

COMPARE

N212ET2CS08UP-21

Description
N212ET2CS08UP-21 CYL RLR BRG ; 60MMX110MMX22MM

NTN

Part # N212ET2CS08UP-21

BDI # 1224265

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Operating Temperature Up to 150 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SF3033DB/G28UP-1

COMPARE

SF3033DB/G28UP-1

Description
SF3033DB/G28UP-1 BALL BEARING ; ANGULAR CONTACT

NTN

Part # SF3033DB/G28UP-1

BDI # 1229918

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Angular Contact
Cage Material: Steel
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
5S-SF1725DBCS02UP3

COMPARE

5S-SF1725DBCS02UP3

Description
5S-SF1725DBCS02UP3 ANG CONT BALL BRG ; NON-RETURNABLE 85MMX130MMX44MM

NTN

Part # 5S-SF1725DBCS02UP3

BDI # 1204126

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Angular Contact
Cage Material: Steel
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY