CFS25
        
            Description
            
            CFS25 CAM FOLLOWER BEARING ; POR 2.5MM STUD X 5MM OD X 3MM W CST
    
Part # CFS2.5
BDI # 514145
Features
        
                            Roller Width - Inch:
                            
                                0.118
                        
        
                            Thread Size:
                            
                                M2.5 X 0.45
                        
        
                            Stud Diameter - Inch:
                            
                                0.098
                        
        
                            Stud Diameter - Millimeter:
                            
                                2.5
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                5
                        
        
                            Other Features:
                            
                                Caged | Miniature
                        
        
                            Global Part Number GPN:
                            
                                238155
                        
        
CFS25V
        
            Description
            
            CFS25V CAM FOLLOWER BEARING ; 2.5MM STUD X 5MM OD X 3MM W CST
    
Part # CFS2.5V
BDI # 514146
Features
        
                            Roller Width - Inch:
                            
                                0.118
                        
        
                            Thread Size:
                            
                                M2.5 X 0.45
                        
        
                            Stud Diameter - Inch:
                            
                                0.098
                        
        
                            Stud Diameter - Millimeter:
                            
                                2.5
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                5
                        
        
                            Other Features:
                            
                                Full Complement | Miniature
                        
        
                            Global Part Number GPN:
                            
                                238156
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.118
                        
        
                            Thread Size:
                            
                                M2.5 X 0.45
                        
        
                            Stud Diameter - Inch:
                            
                                0.098
                        
        
                            Stud Diameter - Millimeter:
                            
                                2.5
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                5
                        
        
                            Roller Diameter - Inch:
                            
                                0.197
                        
        
                            Other Features:
                            
                                Caged | Miniature | Thrust Disk Type | Stainless Steel
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.118
                        
        
                            Thread Size:
                            
                                M2.5 X 0.45
                        
        
                            Stud Diameter - Inch:
                            
                                0.098
                        
        
                            Stud Diameter - Millimeter:
                            
                                2.5
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                5
                        
        
                            Roller Diameter - Inch:
                            
                                0.197
                        
        
                            Other Features:
                            
                                Single Row | Brass Cage Material | 281N Static Load Rating | 342N Dynamic Load Rating
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.118
                        
        
                            Thread Size:
                            
                                M2.5 X 0.45
                        
        
                            Stud Diameter - Inch:
                            
                                0.098
                        
        
                            Stud Diameter - Millimeter:
                            
                                2.5
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                5
                        
        
                            Roller Diameter - Inch:
                            
                                0.197
                        
        
                            Other Features:
                            
                                Caged | Miniature | Thrust Disk Type | Carbon Steel