CFH 1/2 S
        
            Description
            
            CFH 1/2 S CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
    
Part # CFH 1/2 S
BDI # 1402472
Features
        
                            Roller Width - Inch:
                            
                                0.375
                        
        
                            Thread Size:
                            
                                1/4-28
                        
        
                            Stud Diameter - Inch:
                            
                                0.25
                        
        
                            Stud Diameter - Millimeter:
                            
                                6.35
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                22516
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.43
                        
        
                            Thread Size:
                            
                                10-32
                        
        
                            Stud Diameter - Inch:
                            
                                0.19
                        
        
                            Stud Diameter - Millimeter:
                            
                                4.826
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                Full Complement | Radial Lip Seals
                        
        
                            Global Part Number GPN:
                            
                                590895
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.344
                        
        
                            Thread Size:
                            
                                10-32
                        
        
                            Stud Diameter - Inch:
                            
                                0.19
                        
        
                            Stud Diameter - Millimeter:
                            
                                4.826
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                12.7
                        
        
                            Roller Diameter - Inch:
                            
                                0.5
                        
        
                            Other Features:
                            
                                Full Complement
                        
        
CCFE 1/2 SB
        
            Description
            
            CCFE 1/2 SB CAM FOLLOWER BEARING ; 1/2-4 INCH
    
Part # CCFE 1/2 SB
BDI # 343910
Features
        
                            Roller Width - Inch:
                            
                                0.375
                        
        
                            Thread Size:
                            
                                10-32
                        
        
                            Stud Diameter - Inch:
                            
                                0.19
                        
        
                            Stud Diameter - Millimeter:
                            
                                4.826
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                Full Complement | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                20347
                        
        
CR8-1BUU
        
            Description
            
            CR8-1BUU CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W CST
    
Part # CR8-1BUU
BDI # 514388
Features
        
                            Roller Width - Inch:
                            
                                0.375
                        
        
                            Thread Size:
                            
                                10-32
                        
        
                            Stud Diameter - Inch:
                            
                                0.19
                        
        
                            Stud Diameter - Millimeter:
                            
                                4.826
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                Caged
                        
        
                            Global Part Number GPN:
                            
                                238405