CFH 11/16 B
Description
CFH 11/16 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2050502000
BDI # 347156
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement
Global Part Number GPN:
22533
CFH 11/16 SB
Description
CFH 11/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2050512000
BDI # 347158
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22535
CR-11/16-X
Description
CR-11/16-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Part # CR-11/16-X
BDI # 841027
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication
Global Part Number GPN:
589703
CR-11/16-XBE
Description
CR-11/16-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC
Part # CR-11/16-XBE
BDI # 841173
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement
Global Part Number GPN:
589705
CF 11/16 SB
Description
CF 11/16 SB CAM FOLLOWER BEARING ; 11/16" RLR DIA 7/16" RLR WD
Part # 2050112000
BDI # 343969
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20623