KR22-PP-A
        
            Description
            
            KR22-PP-A STUD TYPE TRACK ROLLER ; 10MM ID X 22MM OD
    
Part # KR22-PP-A
BDI # 1174897
Features
        
                            Roller Width - Inch:
                            
                                0.472
                        
        
                            Thread Size:
                            
                                M10 X 1
                        
        
                            Stud Diameter - Inch:
                            
                                0.394
                        
        
                            Stud Diameter - Millimeter:
                            
                                10
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Caged | 3 Stage Sealing
                        
        
                            Global Part Number GPN:
                            
                                239983
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.472
                        
        
                            Thread Size:
                            
                                M10 X 1
                        
        
                            Stud Diameter - Inch:
                            
                                0.394
                        
        
                            Stud Diameter - Millimeter:
                            
                                10
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Caged
                        
        
                            Global Part Number GPN:
                            
                                237815
                        
        
KRV22FLL
        
            Description
            
            KRV22FLL CAM FOLLOWER BRG ; 22MM ODXM10X1.25 STUD 36MM OAL
    
Part # KRV22FLL
BDI # 20392916
Features
        
                            Roller Width - Inch:
                            
                                0.472
                        
        
                            Thread Size:
                            
                                M10 X 1
                        
        
                            Stud Diameter - Inch:
                            
                                0.394
                        
        
                            Stud Diameter - Millimeter:
                            
                                10
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                22
                        
        
                            Roller Diameter - Inch:
                            
                                0.866
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot
                        
        
MCFR 22A SX
        
            Description
            
            MCFR 22A SX CAM FOLLOWER BEARING ; NON-RETURNABLE
    
Part # 1622152301
BDI # 344947
Features
        
                            Roller Width - Inch:
                            
                                0.472
                        
        
                            Thread Size:
                            
                                M10 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.394
                        
        
                            Stud Diameter - Millimeter:
                            
                                10
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Caged | Screwdriver Slot | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                590674
                        
        
MCFR 22A X
        
            Description
            
            MCFR 22A X CAM FOLLOWER BEARING ; NON-RETURNABLE
    
Part # 1622152100
BDI # 344948
Features
        
                            Roller Width - Inch:
                            
                                0.472
                        
        
                            Thread Size:
                            
                                M10 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.394
                        
        
                            Stud Diameter - Millimeter:
                            
                                10
                        
        
                            Enclosure:
                            
                                Open
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Caged | Screwdriver Slot
                        
        
                            Global Part Number GPN:
                            
                                21067