CF 7/8 S
Description
CF 7/8 S CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # 2080110000
BDI # 344014
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20652
CFH 7/8 S
Description
CFH 7/8 S CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # 2080510000
BDI # 347197
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22546
CF 7/8 SB
Description
CF 7/8 SB CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # 2080112000
BDI # 344015
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20653
CFH 7/8 SB
Description
CFH 7/8 SB CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # 2080512000
BDI # 347198
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22547
CCFE 7/8 SB
Description
CCFE 7/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2081212000
BDI # 343924
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20364