MCYRD 15 42
Description
MCYRD 15 42 CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3615070044
BDI # 345292
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN:
21373
MUTD-1542-D
Description
MUTD-1542-D NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW YOKE TYPE
Part # MUTD-1542-D
BDI # 21456611
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | Heavy Rollers
Rolling Element:
Needle Bearing - Double Row
NUTR 1542 A
Description
NUTR 1542 A CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NUTR 1542 A
BDI # 1423245
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
LFR5301-KDD-AH01
Description
LFR5301-10-2Z-E CAM FOLLOWER BEARING
Part # LFR5301-KDD-AH01
BDI # 19264975
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
PWTR1542-2RS-XL
Description
PWTR1542-2RS-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE 15MM ID X 42MM OD
Part # PWTR1542-2RS-XL
BDI # 1412117
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | Heavy Duty | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239851