Page 1 of 25

Next

Compare
CRSB-30

COMPARE

CRSB-30

Description
CRSB-30 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-30

BDI # 1086273

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
CF 1 7/8

COMPARE

CF 1 7/8

Description
CF 1 7/8 CAM FOLLOWER BEARING ; 1-7/8" RLR DIA 1" RLR WD

MCGILL

Part # 2170100000

BDI # 343955

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20753

Price Inventory : In stock
Loading Price
QTY
CR-1-7/8-X

COMPARE

CR-1-7/8-X

Description
CR-1-7/8-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # CR-1-7/8-X

BDI # 841037

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 590952

Price Inventory : In stock
Loading Price
QTY
CRY30VUU

COMPARE

CRY30VUU

Description
CRY30VUU CAM FOLLOWER BEARING

IKO

Part # CRY30VUU

BDI # 514552

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238586

Price Inventory : In stock
Loading Price
QTY

COMPARE

CRHSB-30

Description
CRHSB-30 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHSB-30

BDI # 20073530

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY