Features
        
                            Roller Width - Inch:
                            
                                0.945
                        
        
                            Roller Width - Millimeter:
                            
                                24
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                52
                        
        
                            Roller Diameter - Inch:
                            
                                2.047
                        
        
                            Other Features:
                            
                                Full Complement | Black Oxide Coating
                        
        
                            Global Part Number GPN:
                            
                                21381
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.945
                        
        
                            Roller Width - Millimeter:
                            
                                24
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                52
                        
        
                            Roller Diameter - Inch:
                            
                                2.047
                        
        
                            Other Features:
                            
                                Full Complement | With Inner Ring | Labyrinth Seal
                        
        
                            Global Part Number GPN:
                            
                                239827
                        
        
NUTR25-A
        
            Description
            
            NUTR25-A CAM FOLLOWER BEARING ; 25MM BORE 52MM RLR DIA
    
Part # NUTR25-A
BDI # 1412413
Features
        
                            Roller Width - Inch:
                            
                                0.945
                        
        
                            Roller Width - Millimeter:
                            
                                24
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                52
                        
        
                            Roller Diameter - Inch:
                            
                                2.047
                        
        
                            Other Features:
                            
                                Full Complement | With Inner Ring | Labyrinth Seal
                        
        
                            Global Part Number GPN:
                            
                                239824
                        
        
LR5204-2Z-TVH-XL
        
            Description
            
            LR5204-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
    
Part # LR5204-2Z-TVH-XL
BDI # 1175330
Features
        
                            Roller Width - Inch:
                            
                                0.811
                        
        
                            Roller Width - Millimeter:
                            
                                20.6
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                52
                        
        
                            Roller Diameter - Inch:
                            
                                2.047
                        
        
                            Global Part Number GPN:
                            
                                239653
                        
        
                            Rolling Element:
                            
                                Ball Bearing - Double Row
                        
        
MCFE 52 SX
        
            Description
            
            MCFE 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
    
Part # 1652031301
BDI # 344896
Features
        
                            Roller Width - Inch:
                            
                                0.945
                        
        
                            Thread Size:
                            
                                M20 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                0.787
                        
        
                            Stud Diameter - Millimeter:
                            
                                20
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                52
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                590721