Page 1 of 27

Next

Compare
CRS-36

COMPARE

CRS-36

Description
CRS-36 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-36

BDI # 1086253

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CRSB-36

COMPARE

CRSB-36

Description
CRSB-36 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSB-36

BDI # 1086275

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
CR-36

COMPARE

CR-36

Description
CR-36 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CR-36

BDI # 1086236

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHSB-36

Description
CRHSB-36 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHSB-36

BDI # 20073534

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
CCFE 2 1/4 SB

COMPARE

CCFE 2 1/4 SB

Description
CCFE 2 1/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2221212000

BDI # 343914

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20352

Price Inventory : Available to order
Loading Price
QTY