Page 1 of 22

Next

Compare
YCRSC-44

COMPARE

YCRSC-44

Description
YCRSC-44 NRB TRACK ROLLER ASSEMBLY

KOYO

Part # YCRSC-44

BDI # 1088992

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : In stock
Loading Price
QTY
CCFE 2 3/4 SB

COMPARE

CCFE 2 3/4 SB

Description
CCFE 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2261212000

BDI # 343915

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20353

Price Inventory : Available to order
Loading Price
QTY
CFH 2 3/4 S

COMPARE

CFH 2 3/4 S

Description
CFH 2 3/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2260510000

BDI # 347172

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22617

Price Inventory : Available to order
Loading Price
QTY
CCYR 2 -3/4 S

COMPARE

CCYR 2 -3/4 S

Description
CCYR 2 -3/4 S LOAD RUNNER ; YOKE/CROWNED OD W/SEALS

OSBORN LOAD RUNNERS

Part # 0009207900

BDI # 25968778

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CR-2-3/4-XBE

COMPARE

CR-2-3/4-XBE

Description
CR-2-3/4-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-2-3/4-XBE

BDI # 841187

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589739

Price Inventory : Available to order
Loading Price
QTY