Page 1 of 19

Next

Compare
CFH 3-1/4 SB

COMPARE

CFH 3-1/4 SB

Description
CFH 3-1/4 SB LOAD RUNNER ; HEX/HD/SEALED 3-1/4" DIA 1-3/4" W

OSBORN LOAD RUNNERS

Part # 0009218900

BDI # 26008908

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCFH 3 1/4 SB

COMPARE

CCFH 3 1/4 SB

Description
CCFH 3 1/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2321512000

BDI # 347112

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22632

Price Inventory : Available to order
Loading Price
QTY
CCFE 3 1/4 SB

COMPARE

CCFE 3 1/4 SB

Description
CCFE 3 1/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2321212000

BDI # 343919

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20357

Price Inventory : Available to order
Loading Price
QTY
CF 3 1/4 B

COMPARE

CF 3 1/4 B

Description
CF 3 1/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2320102000

BDI # 343998

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement
Global Part Number GPN: 20837

Price Inventory : Available to order
Loading Price
QTY
CFE 3 1/4 SB

COMPARE

CFE 3 1/4 SB

Description
CFE 3 1/4 SB CAM FOLLOWER BEARING ; 3.25" RLR DIA SURFACE STUD

MCGILL

Part # 2320212000

BDI # 344073

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20435

Price Inventory : Available to order
Loading Price
QTY