Page 1 of 7

Next

Compare
NUTR 45100 A

COMPARE

NUTR 45100 A

Description
NUTR 45100 A CAM FOLLOWER BRG ; NON-RETURNABLE 10MM ROLL DIA 32MM ROLLWD

SKF

Part # NUTR 45100 A

BDI # 1415331

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUTR45100

COMPARE

NUTR45100

Description
NUTR45100 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUTR45100

BDI # 1407928

Features

Roller Width - Inch: 1.26
Roller Width - Millimeter: 32
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: 2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
MCYRD 45 100 X

COMPARE

MCYRD 45 100 X

Description
MCYRD 45 100 X CAM FOLLOWER BEARING ; NON-RETURNABLE 20EA/BOX

MCGILL

Part # 3645070201

BDI # 345300

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN: 21394

Price Inventory : Available to order
Loading Price
QTY
MPYR-100

COMPARE

MPYR-100

Description
MPYR-100 TRACK ROLLER BEARING ; PLAIN YOKE TYPE

SMITH BEARING

Part # MPYR-100

BDI # 841336

Features

Roller Width - Inch: 2.126
Roller Width - Millimeter: 54
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Contamination Resistant
Global Part Number GPN: 589531

Price Inventory : Available to order
Loading Price
QTY
HPC-100

COMPARE

HPC-100

Description
HPC 100 ; LOAD RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 95079

BDI # 737072

Features

Roller Width - Inch: 2.047
Thread Size: M30 X 3.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Global Part Number GPN: 239285

Price Inventory : Available to order
Loading Price
QTY