Page 1 of 4

Next

Compare
VCR-4-1/2

COMPARE

VCR-4-1/2

Description
VCR-4-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE

SMITH BEARING

Part # VCR-4-1/2

BDI # 841237

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: Contamination Resistant
Global Part Number GPN: 590112

Price Inventory : In stock
Loading Price
QTY
VLR-4-1/2

COMPARE

VLR-4-1/2

Description
VLR-4-1/2 V-GROOVED LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009572900

BDI # 737373

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239483

Price Inventory : In stock
Loading Price
QTY
VCFE 4 1/2

COMPARE

VCFE 4 1/2

Description
VCFE 4 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2444400000

BDI # 346992

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20581

Price Inventory : Available to order
Loading Price
QTY
PCF 4 1/2

COMPARE

PCF 4 1/2

Description
PCF 4 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2444700000

BDI # 344174

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20854

Price Inventory : Available to order
Loading Price
QTY
VLRY-4-1/2

COMPARE

VLRY-4-1/2

Description
VLRY-4-1/2 LOAD RUNNER ; 1" BORE 4-1/2" RLR DIA 1-3/4" RLR WIDTH

OSBORN LOAD RUNNERS

Part # 0009626600

BDI # 737400

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239597

Price Inventory : Available to order
Loading Price
QTY