VTRY 8 1/2

COMPARE

VTRY 8 1/2

Description
VTRY 8 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 8.5" RLR DIA

RBC BEARINGS

Part # VTRY 8 1/2

BDI # 23207856

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 215.9
Roller Diameter - Inch: 8.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
VTR 8 1/2

COMPARE

VTR 8 1/2

Description
VTR 8 1/2 V-GROOVED TRACK ROLLER ; STUD STYLE TRB TYPE 8.5" DIA

RBC BEARINGS

Part # VTR 8 1/2

BDI # 23207836

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 215.9
Roller Diameter - Inch: 8.5

Price Inventory : Available to order
Loading Price
QTY
VLRY-8-1/2

COMPARE

VLRY-8-1/2

Description
VLRY-8-1/2 LOAD RUNNER

OSBORN LOAD RUNNERS

Part # VLRY-8-1/2

BDI # 737405

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 215.9
Roller Diameter - Inch: 8.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239602

Price Inventory : Available to order
Loading Price
QTY
VLR-8-1/2

COMPARE

VLR-8-1/2

Description
VLR-8-1/2 V-GROOVED LOAD RUNNER

OSBORN LOAD RUNNERS

Part # VLR-8-1/2

BDI # 737377

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 215.9
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239487

Price Inventory : Available to order
Loading Price
QTY