VLR-4-1/2
Description
VLR-4-1/2 V-GROOVED LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # 0009572900
BDI # 737373
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239483
FLRE-4-1/2
Description
FLRE-4-1/2 LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # 0009594600
BDI # 737021
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239267
FLR-4-1/2
Description
FLR-4-1/2 FLANGED LOAD RUNNER ; STUD TYPE 4.5IN RLR DIA FLG SUR STUD
Part # 0009559100
BDI # 737008
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239240
VLRE-4-1/2
Description
VLRE-4-1/2 LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # 0009598600
BDI # 737383
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239493
VCFE 4 1/2
Description
VCFE 4 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 2444400000
BDI # 346992
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20581