HPVE-76
        
            Description
            
            HPVE-76 LOAD RUNNER ; 120MM ROLLER DIA 50.5MM ROLLER WIDTH
    
Part # 0009595500
BDI # 737178
Features
        
                            Roller Width - Inch:
                            
                                1.988
                        
        
                            Thread Size:
                            
                                M24 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                0.945
                        
        
                            Stud Diameter - Millimeter:
                            
                                24
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                120
                        
        
                            Roller Diameter - Inch:
                            
                                4.724
                        
        
                            Global Part Number GPN:
                            
                                239373
                        
        
HPV-76
        
            Description
            
            HPV-76 LOAD RUNNER ; 120MM ROLLER DIA 50.5MM ROLLER WIDTH
    
Part # 0009565400
BDI # 737159
Features
        
                            Roller Width - Inch:
                            
                                1.988
                        
        
                            Thread Size:
                            
                                M30 X 3.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.181
                        
        
                            Stud Diameter - Millimeter:
                            
                                30
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                120
                        
        
                            Roller Diameter - Inch:
                            
                                4.724
                        
        
                            Global Part Number GPN:
                            
                                239365
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.988
                        
        
                            Thread Size:
                            
                                M30 X 3.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.181
                        
        
                            Stud Diameter - Millimeter:
                            
                                30
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                120
                        
        
                            Other Features:
                            
                                Contamination Resistant
                        
        
                            Global Part Number GPN:
                            
                                590558
                        
        
NUKR120
        
            Description
            
            NUKR120 CAM FOLLOWER ; NON-RETURNABLE 120MM 53MM 42MM DIA
    
Part # NUKR120
BDI # 1227367
Features
        
                            Roller Width - Inch:
                            
                                1.969
                        
        
                            Thread Size:
                            
                                M42 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.654
                        
        
                            Stud Diameter - Millimeter:
                            
                                42
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                120
                        
        
                            Roller Diameter - Inch:
                            
                                4.724
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot
                        
        
MVCR-76-E
        
            Description
            
            MVCR-76-E CAM FOLLOWER BEARING, V-GROOVE STUD TYPE ECCENTRIC (SMARTCATALOG)
    
Part # MVCR-76-E
BDI # 26573206
Features
        
                            Roller Width - Inch:
                            
                                1.988
                        
        
                            Thread Size:
                            
                                M30 X 3.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.181
                        
        
                            Stud Diameter - Millimeter:
                            
                                30
                        
        
                            Roller Width - Millimeter:
                            
                                50.5
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                120
                        
        
                            Roller Diameter - Inch:
                            
                                4.724