Page 1 of 38

Next

Compare
KR16-PP-A

COMPARE

KR16-PP-A

Description
KR16-PP-A STUD TYPE TRACK ROLLER ; 16MM X 6MM X 28MM DBL

INA

Part # KR16-PP-A

BDI # 18315183

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239981

Price Inventory : In stock
Loading Price
QTY
MCYRR 5 S

COMPARE

MCYRR 5 S

Description
MCYRR 5 S CAM FOLLOWER BEARING ; 5MM BORE 16MM RLR DIA 11MM RLR WIDTH

MCGILL

Part # 3605031001

BDI # 345229

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21438

Price Inventory : In stock
Loading Price
QTY
KRV16

COMPARE

KRV16

Description
KRV16 STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV16

BDI # 1174948

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN: 239941

Price Inventory : Available to order
Loading Price
QTY
NATR5

COMPARE

NATR5

Description
NATR5 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NATR5

BDI # 1087917

Features

Roller Width - Inch: 0.472
Roller Width - Millimeter: 12
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
KR16LL

COMPARE

KR16LL

Description
KR16LL CAM FOLLOWER BRG ; CROWNED 16MM OD

NTN

Part # KR16LL

BDI # 1221545

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY