NATR6-X
        
            Description
            
            NATR6-X CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA
    
Part # NATR6-X
BDI # 1175566
Features
        
                            Roller Width - Inch:
                            
                                0.433
                        
        
                            Roller Width - Millimeter:
                            
                                11
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                19
                        
        
                            Roller Diameter - Inch:
                            
                                0.748
                        
        
                            Other Features:
                            
                                Caged | With Inner Ring | Gap Seal
                        
        
                            Global Part Number GPN:
                            
                                239758
                        
        
MCFR 19 SB
        
            Description
            
            MCFR 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
    
Part # 1619155001
BDI # 344930
Features
        
                            Roller Width - Inch:
                            
                                0.433
                        
        
                            Thread Size:
                            
                                M8 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.315
                        
        
                            Stud Diameter - Millimeter:
                            
                                8
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                19
                        
        
                            Other Features:
                            
                                Caged | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                21049
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.433
                        
        
                            Thread Size:
                            
                                M8 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.315
                        
        
                            Stud Diameter - Millimeter:
                            
                                8
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                19
                        
        
                            Roller Diameter - Inch:
                            
                                0.748
                        
        
                            Other Features:
                            
                                Caged | 3 Stage Sealing
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.433
                        
        
                            Thread Size:
                            
                                M8 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.315
                        
        
                            Stud Diameter - Millimeter:
                            
                                8
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                19
                        
        
                            Other Features:
                            
                                Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
                        
        
                            Global Part Number GPN:
                            
                                239982
                        
        
CF8BUUR
        
            Description
            
            CF8BUUR CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
    
Part # CF8BUUR
BDI # 1402853
Features
        
                            Roller Width - Inch:
                            
                                0.433
                        
        
                            Thread Size:
                            
                                M8 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.315
                        
        
                            Stud Diameter - Millimeter:
                            
                                8
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                19
                        
        
                            Other Features:
                            
                                Caged
                        
        
                            Global Part Number GPN:
                            
                                238049