CF12-1VBUUR
        
            Description
            
            CF12-1VBUUR CAM FOLLOWER BEARING ; 12MM STUD X 32MM OD X 14MM W CST
    
Part # CF12-1VBUUR
BDI # 513840
Features
        
                            Roller Width - Inch:
                            
                                0.551
                        
        
                            Thread Size:
                            
                                M12 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                0.472
                        
        
                            Stud Diameter - Millimeter:
                            
                                12
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                32
                        
        
                            Other Features:
                            
                                Full Complement
                        
        
                            Global Part Number GPN:
                            
                                590564
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.622
                        
        
                            Roller Width - Millimeter:
                            
                                15.8
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                32
                        
        
                            Roller Diameter - Inch:
                            
                                1.26
                        
        
                            Other Features:
                            
                                Caged | Separable | With Inner Ring
                        
        
                            Global Part Number GPN:
                            
                                238666
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.543
                        
        
                            Roller Width - Millimeter:
                            
                                13.8
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                32
                        
        
                            Roller Diameter - Inch:
                            
                                1.26
                        
        
                            Other Features:
                            
                                Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
                        
        
                            Rolling Element:
                            
                                Needle Bearing
                        
        
NATR12
        
            Description
            
            NATR12 CAM FOLLOWER BEARING ; YOKE TYPE 1.26IN RLR DIA
    
Part # NATR12
BDI # 1175530
Features
        
                            Roller Width - Inch:
                            
                                0.551
                        
        
                            Roller Width - Millimeter:
                            
                                14
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                32
                        
        
                            Roller Diameter - Inch:
                            
                                1.26
                        
        
                            Other Features:
                            
                                Caged | With Inner Ring | Gap Seal
                        
        
                            Global Part Number GPN:
                            
                                239722
                        
        
NATR12-X
        
            Description
            
            NATR12-X CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
    
Part # NATR12-X
BDI # 1175533
Features
        
                            Roller Width - Inch:
                            
                                0.551
                        
        
                            Roller Width - Millimeter:
                            
                                14
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                32
                        
        
                            Roller Diameter - Inch:
                            
                                1.26
                        
        
                            Other Features:
                            
                                Caged | With Inner Ring | Gap Seal
                        
        
                            Global Part Number GPN:
                            
                                239725