CCF 1 5/8 SB THT
Description
CCF 1 5/8 SB THT CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 2151153000
BDI # 23983075
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement | Lubri-Disc Seals