Features
        
                            Roller Width - Inch:
                            
                                0.945
                        
        
                            Roller Width - Millimeter:
                            
                                24
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                47
                        
        
                            Roller Diameter - Inch:
                            
                                1.85
                        
        
                            Other Features:
                            
                                Full Complement | With Inner Ring
                        
        
                            Global Part Number GPN:
                            
                                589092
                        
        
MCFE 47 SX
        
            Description
            
            MCFE 47 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
    
Part # 1647031101
BDI # 344891
Features
        
                            Roller Width - Inch:
                            
                                0.945
                        
        
                            Thread Size:
                            
                                M20 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                0.787
                        
        
                            Stud Diameter - Millimeter:
                            
                                20
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                47
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                590865
                        
        
ZL5203-DRS
        
            Description
            
            ZL5203-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW
    
Part # ZL5203-DRS
BDI # 15093536
Features
        
                            Roller Width - Inch:
                            
                                0.689
                        
        
                            Thread Size:
                            
                                M8
                        
        
                            Stud Diameter - Inch:
                            
                                0.709
                        
        
                            Stud Diameter - Millimeter:
                            
                                18
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                47
                        
        
                            Roller Diameter - Inch:
                            
                                1.85
                        
        
                            Other Features:
                            
                                Lip Seals on One Side
                        
        
NATV20-X-PP-A
        
            Description
            
            NATV20-X-PP-A CAM FOLLOWER BEARING ; YOKE TYPE
    
Part # NATV20-X-PP-A
BDI # 1175585
Features
        
                            Roller Width - Inch:
                            
                                0.945
                        
        
                            Roller Width - Millimeter:
                            
                                24
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                47
                        
        
                            Roller Diameter - Inch:
                            
                                1.85
                        
        
                            Other Features:
                            
                                Full Complement | With Inner Ring | 3 Stage Sealing
                        
        
                            Global Part Number GPN:
                            
                                239777
                        
        
NUTR1747-A
        
            Description
            
            NUTR1747-A CAM FOLLOWER BEARING ; 17MM BORE 47MM RLR DIA
    
Part # NUTR1747-A
BDI # 1175920
Features
        
                            Roller Width - Inch:
                            
                                0.787
                        
        
                            Roller Width - Millimeter:
                            
                                20
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                47
                        
        
                            Roller Diameter - Inch:
                            
                                1.85
                        
        
                            Other Features:
                            
                                Full Complement | Heavy Duty | With Inner Ring | Labyrinth Seal
                        
        
                            Global Part Number GPN:
                            
                                239817