DCR-3-1/4
Description
DCR-3-1/4 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Part # DCR-3-1/4
BDI # 841667
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Other Features:
Full Complement | Heavy Duty Roller
Global Part Number GPN:
590509
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Full Complement
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Full Complement
FCR-3-1/4
Description
FCR-3-1/4 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Part # FCR-3-1/4
BDI # 841227
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Other Features:
Contamination Resistant
Global Part Number GPN:
589825
HR-3-1/4-XB
Description
HR-3-1/4-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-3-1/4-XB
BDI # 840911
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
590118