Page 1 of 1407

Next

Compare
LR205-2RSR

COMPARE

LR205-2RSR

Description
LR205-2RSR YOKE TYPE TRACK ROLLER

INA

Part # LR205-2RSR

BDI # 1411843

Features

Roller Width - Inch: 0.591
Roller Width - Millimeter: 15
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Lip Seal
Global Part Number GPN: 239617

Price Inventory : In stock
Loading Price
QTY
CRS-24

COMPARE

CRS-24

Description
CRS-24 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRS-24

BDI # 1407490

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
FLR-2-1/2

COMPARE

FLR-2-1/2

Description
FLR-2-1/2 FLANGED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009550200

BDI # 737001

Features

Roller Width - Inch: 1.688
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239232

Price Inventory : In stock
Loading Price
QTY
VLR-4-1/2

COMPARE

VLR-4-1/2

Description
VLR-4-1/2 V-GROOVED LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009572900

BDI # 737373

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239483

Price Inventory : In stock
Loading Price
QTY
MCF 26 SB

COMPARE

MCF 26 SB

Description
MCF 26 SB CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1626015001

BDI # 344742

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20928

Price Inventory : In stock
Loading Price
QTY