Page 1 of 1135

Next

Compare
KR 26 PPXA

COMPARE

KR 26 PPXA

Description
KR 26 PPXA

SKF

Part # KR 26 PPXA

BDI # 1417311

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Polyamide 66 Axial Sliding

Price Inventory : In stock
Loading Price
QTY
NUTR 3580 A

COMPARE

NUTR 3580 A

Description
NUTR 3580 A

SKF

Part # NUTR 3580 A

BDI # 1416199

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : In stock
Loading Price
QTY
NA 2200.2RS

COMPARE

NA 2200.2RS

Description
NA 2200.2RS

SKF

Part # NA 2200.2RS

BDI # 1419630

Features

Roller Width - Inch: 0.543
Roller Width - Millimeter: 13.8
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | With Inner Ring | Lip Seal
Rolling Element: Needle Bearing

Price Inventory : In stock
Loading Price
QTY
361206 R

COMPARE

361206 R

Description
361206 R

SKF

Part # 361206 R

BDI # 1421890

Features

Roller Width - Inch: 0.63
Roller Width - Millimeter: 16
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
KRV 90 PP

COMPARE

KRV 90 PP

Description
KRV 90 PPA

SKF

Part # KRV 90 PPA

BDI # 1422929

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY