Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Full Complement | With Seals and Internal Thrust Washers
FLRY-3
Description
FLRY-3 LOAD RUNNER ; 3" ROLLER DIA 1" BORE 1-3/4" WIDE FLAT
Part # 0009622000
BDI # 737046
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239529
HPC-62
Description
HPC-62 LOAD RUNNER ; 62MM ROLLER DIA 44MM ROLLER WIDTH
Part # 0009507000
BDI # 737065
Features
Roller Width - Inch:
1.732
Thread Size:
M24 X 3
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Global Part Number GPN:
239299
PLR-2-1/2-16
Description
PLR-2-1/2-16 PLAIN LOAD RUNNER ; 2-1/2" ROLLER DIA 1-13/16" ROLLER WIDTH
Part # 0009516500
BDI # 737251
Features
Roller Width - Inch:
1.812
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239398
Features
Roller Width - Inch:
1.752
Thread Size:
M24 X 3
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Global Part Number GPN:
239363