Page 1 of 10

Next

Compare
YR-5-X

COMPARE

YR-5-X

Description
YR-5-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED

SMITH BEARING

Part # YR-5-X

BDI # 841474

Features

Roller Width - Inch: 2.75
Roller Width - Millimeter: 69.85
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Full Complement
Global Part Number GPN: 589429

Price Inventory : In stock
Loading Price
QTY
CCF 5 S

COMPARE

CCF 5 S

Description
CCF 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2501110000

BDI # 347203

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20881

Price Inventory : Available to order
Loading Price
QTY
CCFH 5 S

COMPARE

CCFH 5 S

Description
CCFH 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2501510000

BDI # 347368

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22646

Price Inventory : Available to order
Loading Price
QTY
CCYR 5 S

COMPARE

CCYR 5 S

Description
CCYR 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5IN

MCGILL

Part # 4500505100

BDI # 347373

Features

Roller Width - Inch: 2.75
Roller Width - Millimeter: 69.85
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21226

Price Inventory : Available to order
Loading Price
QTY
HPCA-125

COMPARE

HPCA-125

Description
HPCA-125 PLAIN LOAD RUNNER ; 45MM BORE 125MM RLR DIA 68MM RLR WIDTH

OSBORN LOAD RUNNERS

Part # 0009611100

BDI # 737086

Features

Roller Width - Inch: 2.677
Roller Width - Millimeter: 68
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Roller Diameter - Inch: 4.921
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239539

Price Inventory : Available to order
Loading Price
QTY