Page 1 of 11

Next

Compare
NNTR140X340X162-2ZL

COMPARE

NNTR140X340X162-2ZL

Description
NNTR140X340X162-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE

INA

Part # NNTR140X340X162-2ZL

BDI # 1175806

Features

Roller Width - Inch: 6.299
Roller Width - Millimeter: 160
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 340
Roller Diameter - Inch: 13.386
Other Features: Full Complement | Contact Lip Seal
Global Part Number GPN: 239805

Price Inventory : Available to order
Loading Price
QTY
NNTR120X290X135-2ZL

COMPARE

NNTR120X290X135-2ZL

Description
NNTR120X290X135-2ZL YOKE TYPE TRACK RLR ; NON-RETURNABLE 120MM ID X 290MM OD

INA

Part # NNTR120X290X135-2ZL

BDI # 24585933

Features

Roller Width - Inch: 5.315
Roller Width - Millimeter: 135
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 290
Roller Diameter - Inch: 11.417
Other Features: Full Complement | Contact Lip Seals | With Lamellar Ring on Both Sides
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
CFH 7 S

COMPARE

CFH 7 S

Description
CFH 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2700510000

BDI # 347372

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22649

Price Inventory : Available to order
Loading Price
QTY
CLRY-10

COMPARE

CLRY-10

Description
CLRY-10 CROWNED LOAD RUNNER

OSBORN LOAD RUNNERS

Part # 0009757200

BDI # 736987

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Roller Diameter - Inch: 10
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239508

Price Inventory : Available to order
Loading Price
QTY
CYR 7 S

COMPARE

CYR 7 S

Description
CYR 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 4500701100

BDI # 347377

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21291

Price Inventory : Available to order
Loading Price
QTY