Page 1 of 25

Next

Compare
CF 5/8 SB

COMPARE

CF 5/8 SB

Description
CF 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD

MCGILL

Part # 2040112000

BDI # 1402442

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20631

Price Inventory : In stock
Loading Price
QTY
CF 5/8 SB CR

COMPARE

CF 5/8 SB CR

Description
CF 5/8 SB CR CAM FOLLOWER BEARING ; NON-RETURNABLE CAMROL CRES CF CR

MCGILL

Part # 2040185000

BDI # 347445

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20632

Price Inventory : Available to order
Loading Price
QTY
CRSBCE-10-1

COMPARE

CRSBCE-10-1

Description
CRSBCE-10-1 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBCE-10-1

BDI # 17222436

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHB-10-1

Description
CRHB-10-1 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHB-10-1

BDI # 20073502

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHSBC-10-1

Description
CRHSBC-10-1 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHSBC-10-1

BDI # 20073467

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY