CF24-1BUU
Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST
Part # CF241BUU
BDI # 513923
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged
Global Part Number GPN:
237934
MCFE 62 SB
Description
MCFE 62 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1662035001
BDI # 344898
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
590866
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239953
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged