SDMCF 100

COMPARE

SDMCF 100

Description
MCGILL SDMCF 100

MCGILL

Part # SDMCF 100

BDI # 347384

Features

Roller Width - Inch: 1.969
Thread Size: M36 X 3
Stud Diameter - Inch: 1.417
Stud Diameter - Millimeter: 36
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Other Features: Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Global Part Number GPN: 21167

Price Inventory : Available to order
Loading Price
QTY
NUKR120

COMPARE

NUKR120

Description
NUKR120 CAM FOLLOWER ; NON-RETURNABLE 120MM 53MM 42MM DIA

NTN

Part # NUKR120

BDI # 1227367

Features

Roller Width - Inch: 1.969
Thread Size: M42 X 1.5
Stud Diameter - Inch: 1.654
Stud Diameter - Millimeter: 42
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 120
Roller Diameter - Inch: 4.724
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY