Page 1 of 7

Next

Compare
NUKR90.2SK

COMPARE

NUKR90.2SK

Description
NUKR90.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR90.2SK

BDI # 1088260

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NUKR80.2SK

COMPARE

NUKR80.2SK

Description
NUKR80.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR80.2SK

BDI # 1088259

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NNTR120X290X135-2ZL

COMPARE

NNTR120X290X135-2ZL

Description
NNTR120X290X135-2ZL YOKE TYPE TRACK RLR ; NON-RETURNABLE 120MM ID X 290MM OD

INA

Part # NNTR120X290X135-2ZL

BDI # 24585933

Features

Roller Width - Inch: 5.315
Roller Width - Millimeter: 135
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 290
Roller Diameter - Inch: 11.417
Other Features: Full Complement | Contact Lip Seals | With Lamellar Ring on Both Sides
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
CLRY-8

COMPARE

CLRY-8

Description
CLRY-8 CROWNED LOAD RUNNER ; CROWNED

OSBORN LOAD RUNNERS

Part # 0009632700

BDI # 736985

Features

Roller Width - Inch: 4.25
Roller Width - Millimeter: 107.95
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 203.2
Roller Diameter - Inch: 8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239519

Price Inventory : Available to order
Loading Price
QTY
FLRY-10

COMPARE

FLRY-10

Description
FLRY-10 LOAD RUNNER ; FLANGED

OSBORN LOAD RUNNERS

Part # 0009625000

BDI # 737055

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Roller Surface Profile: Flat With Flange
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Roller Diameter - Inch: 10
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239523

Price Inventory : Available to order
Loading Price
QTY