FCR-1-3/4
Description
FCR-1-3/4 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Part # FCR-1-3/4
BDI # 841221
Features
Roller Width - Inch:
1.188
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Contamination Resistant
Global Part Number GPN:
589811
PLRY-2-1/2
Description
PLRY-2-1/2 PLAIN LOAD RUNNER ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID
Part # 0009611700
BDI # 737334
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239581
CR-1-7/8-X
Description
CR-1-7/8-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Part # CR-1-7/8-X
BDI # 841037
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590952
MCR-85-SC
Description
MCR-85-SC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN
Part # MCR-85-SC
BDI # 841981
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589946
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement