Page 1 of 69

Next

Compare
MCR-85-SC

COMPARE

MCR-85-SC

Description
MCR-85-SC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN

SMITH BEARING

Part # MCR-85-SC

BDI # 841981

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 589946

Price Inventory : In stock
Loading Price
QTY
PLR-2-3

COMPARE

PLR-2-3

Description
PLR-2-3 PLAIN LOAD RUNNER ; 2" ROLLER DIA 1-3/8" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009512600

BDI # 737247

Features

Roller Width - Inch: 1.375
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239400

Price Inventory : In stock
Loading Price
QTY
MCFE 80 SB

COMPARE

MCFE 80 SB

Description
MCFE 80 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1680035001

BDI # 344905

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 590688

Price Inventory : Available to order
Loading Price
QTY
LR5308-2Z-TVH-XL

COMPARE

LR5308-2Z-TVH-XL

Description
LR5308-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE

INA

Part # LR5308-2Z-TVH-XL

BDI # 1411864

Features

Roller Width - Inch: 1.437
Roller Width - Millimeter: 36.5
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Heavy Duty
Global Part Number GPN: 239681

Price Inventory : Available to order
Loading Price
QTY
PWKR 90.2RS

COMPARE

PWKR 90.2RS

Description
PWKR 90.2RS CAM FOLLOWER

SKF

Part # PWKR 90.2RS

BDI # 1305780

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY