Page 1 of 20

Next

Compare
CRSB-64

COMPARE

CRSB-64

Description
CRSB-64 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-64

BDI # 1086281

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
NUKR40.2SK

COMPARE

NUKR40.2SK

Description
NUKR40.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR40.2SK

BDI # 1407913

Features

Roller Width - Inch: 2.283
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
CR-64

COMPARE

CR-64

Description
CR-64 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CR-64

BDI # 1086242

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRSBCE-64

Description
CRSBCE 64 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBCE-64

BDI # 1086315

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement | Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
CRV64XLLH

COMPARE

CRV64XLLH

Description
CRV64XLLH CAM FOLLOWER

NTN

Part # CRV64XLLH

BDI # 19089726

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY