NNTR70X180X85-2ZL
Description
NNTR70X180X85-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NNTR70X180X85-2ZL
BDI # 1175811
Features
Roller Width - Inch:
3.268
Roller Width - Millimeter:
83
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
180
Roller Diameter - Inch:
7.087
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239809
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement | Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class