Page 1 of 226

Next

Compare
NATR6-X

COMPARE

NATR6-X

Description
NATR6-X CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA

INA

Part # NATR6-X

BDI # 1175566

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | With Inner Ring | Gap Seal
Global Part Number GPN: 239758

Price Inventory : In stock
Loading Price
QTY

COMPARE

CRH-8-1

Description
CRH-8-1 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRH-8-1

BDI # 20073506

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
CCF 5/8 N SB

COMPARE

CCF 5/8 N SB

Description
CCF 5/8 N SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2041172000

BDI # 343891

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20616

Price Inventory : In stock
Loading Price
QTY
CF 5/8 N S

COMPARE

CF 5/8 N S

Description
CF 5/8 N S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4IN

MCGILL

Part # 2040165000

BDI # 344009

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20628

Price Inventory : In stock
Loading Price
QTY
KR19-SK-PP-A

COMPARE

KR19-SK-PP-A

Description
KR19-SK-PP-A STUD TYPE TRACK ROLLER

INA

Part # KR19-SK-PP-A

BDI # 1181300

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY