Page 1 of 9

Next

Compare
CRSB-10

COMPARE

CRSB-10

Description
CRSB-10 STUD TRACK ROLLER ; SEALED

KOYO

Part # CRSB-10

BDI # 1086262

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
CF 5/8 N S

COMPARE

CF 5/8 N S

Description
CF 5/8 N S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4IN

MCGILL

Part # 2040165000

BDI # 344009

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20628

Price Inventory : In stock
Loading Price
QTY
CF 5/8 N

COMPARE

CF 5/8 N

Description
CF 5/8 N CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2040160000

BDI # 344008

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20627

Price Inventory : Available to order
Loading Price
QTY
CF 5/8 N SB

COMPARE

CF 5/8 N SB

Description
CF 5/8 N SB CAM FOLLOWER BEARING ; NON-RETURNABLE 5/8" RLR DIA 13/32" RLR W

MCGILL

Part # 2040172000

BDI # 344010

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20629

Price Inventory : Available to order
Loading Price
QTY
PCR-1/2

COMPARE

PCR-1/2

Description
PCR-1/2 PLAIN CAM RUNNER

OSBORN LOAD RUNNERS

Part # 0009695900

BDI # 737227

Features

Roller Width - Inch: 0.406
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Corrosion Resistant
Global Part Number GPN: 239375

Price Inventory : Available to order
Loading Price
QTY