LR209-2RS
Description
LR209-2RS YOKE TYPE TRACK ROLLER ; NON-RETURNABLE
Part # LR209-2RS
BDI # 15071254
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Caged
Rolling Element:
Ball Bearing
NUTR15-A-L077
Description
NUTR15-A-L077 CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM ID 35MM OD 19MM W
Part # NUTR15-A-L077
BDI # 24862771
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
LFR5301-KDD-AH01
Description
LFR5301-10-2Z-E CAM FOLLOWER BEARING
Part # LFR5301-KDD-AH01
BDI # 19264975
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
LFR5302-10-2RS-RB
Description
LFR5302-10-2RS-RB TRACK ROLLER ; NON-RETURNABLE
Part # LFR5302-10-2RS-RB
BDI # 1175250
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Stainless Steel Tread | Gap Seal
Global Part Number GPN:
589154
LFR5301-NPP
Description
LFR5301-NPP CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5301-NPP
BDI # 1175246
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Lip Seal
Rolling Element:
Ball Bearing - Double Row