LFR5302-10-2RS-RB
Description
LFR5302-10-2RS-RB TRACK ROLLER ; NON-RETURNABLE
Part # LFR5302-10-2RS-RB
BDI # 1175250
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Stainless Steel Tread | Gap Seal
Global Part Number GPN:
589154
LFR5301-KDD-AH01
Description
LFR5301-10-2Z-E CAM FOLLOWER BEARING
Part # LFR5301-KDD-AH01
BDI # 19264975
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
LFR5301-NPP
Description
LFR5301-NPP CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5301-NPP
BDI # 1175246
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Lip Seal
Rolling Element:
Ball Bearing - Double Row
LR5006-2RS
Description
LR5006-2RS CAM FOLLOWER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # LR5006-2RS
BDI # 1411850
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Lip Seal
Global Part Number GPN:
239638
LFR5301-10-2Z
Description
LFR5301-10-2Z CAM FOLLOWER BEARING ; 12MM X 42MM X 19MM
Part # LFR5301-10-2Z
BDI # 15056927
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row