LR5304-X-2Z-TVH-XL
Description
LR5304-X-2Z-TVH-XL X-LIFE BRG ; NON-RETURNABLE CAM FOLLOWER
Part # LR5304-X-2Z-TVH-XL
BDI # 24585687
Features
Roller Width - Inch:
0.874
Roller Width - Millimeter:
22.2
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
LR5304-2Z-TVH-XL
Description
LR5304-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Part # LR5304-2Z-TVH-XL
BDI # 1175344
Features
Roller Width - Inch:
0.874
Roller Width - Millimeter:
22.2
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Heavy Duty
Global Part Number GPN:
239671
LR5304-2HRS-TVH-XL
Description
LR5304-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5304-2HRS-TVH-XL
BDI # 1175345
Features
Roller Width - Inch:
0.874
Roller Width - Millimeter:
22.2
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Heavy Duty | Lip Seal
Global Part Number GPN:
239672
LR5303-2HRS-TVH-XL
Description
LR5303-2HRS-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 17MM ID X 52MM OD
Part # LR5303-2HRS-TVH-XL
BDI # 1175342
Features
Roller Width - Inch:
0.874
Roller Width - Millimeter:
22.2
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Heavy Duty | Lip Seal
Global Part Number GPN:
239669
LR5304-2HRS-TVH-RR-XL
Description
LR5304-2HRS-TVH-RR-XL X-LIFE TRACK RLR ; POR NON RETURNABLE 20MM ID X 62MM OD
Part # LR5304-2HRS-TVH-RR-XL
BDI # 23927804
Features
Roller Width - Inch:
0.874
Roller Width - Millimeter:
22.2
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Lip Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row