LR6002-2RS
Description
LR6002-2RS YOKE TYPE TRACK ROLLER ; NON-RETURNABLE
Part # LR6002-2RS-HLC
BDI # 19264987
Features
Roller Width - Inch:
0.354
Roller Width - Millimeter:
9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seals
Rolling Element:
Ball Bearing
LR200-X-2RSR
Description
LR200-X-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 10MM X 32MM X 9MM SEALED
Part # LR200-X-2RSR
BDI # 21438557
Features
Roller Width - Inch:
0.354
Roller Width - Millimeter:
9
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Lip Seals
Rolling Element:
Ball Bearing
MCFR 13 BX
Description
MCFR 13 BX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1613153100
BDI # 344912
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged
Global Part Number GPN:
21031
MCFR 13 B
Description
MCFR 13 B CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1613153000
BDI # 344911
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged
Global Part Number GPN:
21030
MCFR 13
Description
MCFR 13 CAM FOLLOWER BEARING ; POR NON-RETURNABLE
Part # 1613150000
BDI # 344910
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
21029